Hole cutter, hole saw HSS-XE BLUE-Line (core drill bit), Weldon shank
CREDRL-MET-WELDON-MNT-HSS-XE-BLUE-D19MM
Art.-no. 0630939190
EAN 4046781007643
Register now and access more than 125,000 products
Hole cutter made of HSS-XE with Weldon connection is the perfect choice for magnetic, bench and pillar drills. Enables drilling large-diameter holes in thick materials quickly, quietly and precisely. Thanks to the BLUE-Line coating, it is suitable for steel, stainless/acid-resistant steel, Hardox/Weldox, cast iron and aluminium. The hole cutter offers many advantages compared to solid drilling (twist drill). It requires less power, no pre-drilling or repositioning, and produces less burr and swarf. In addition, drilling is 3–6 times faster and produces a clean and precise hole.
- Weldon connection (19 mm)
- For magnetic, bench and pillar drills
- For drilling large-diameter holes in thick materials
- Suitable for: steel, stainless/acid-resistant steel, Hardox/Weldox, cast iron, aluminium
- HSS-XE steel, BLUE-Line coating
- Reduced power consumption.
- No need for pre-drilling or resetting
- Leaves less burr and flash.
- Three to six times faster drilling.
Datasheets(X)
Cutting depth | 30 mm |
Diameter | 19 mm |
Length | 63 mm |
Material to be processed | Steel |
Shank style | Weldon |
Surface | Coated |
Cutting material | HSSE |