High-visibility shirt with long sleeves
Long-sleeved high-visibility work shirt
WRKSHIRT-LNGSLEV-YELLOW-M
Art.-no.
5359010182
EAN 4056807026725
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Available in yellow and orange
- O neck with ribbing in the colour of the shirt
- Breathable and soft fabric made of 100% polyester, 180 g/m2
- No reflective strips that could interfere with electronic devices or sensitive devices
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | M |
Material | PES - Polyester |
Fabric weight per m2 | 180 g |
Washable at | 40°C |