Welcome to Würth Estonia For trade customers only

Overalls Worker+

WRKDUNG-WORKER+-BLCK-3XL

Art.-no. 5359963017

EAN 4065746500821

Individual price display after login
Overalls Worker+

Art.-no. 5359963017

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Black overalls with dark intermittent reflecting details on shoulders
  • Shaped knees

  • Zipped breast pocket, ID card pocket

  • Breast pocket with tool straps and loops, knife button and loop, pencil hole; breast pocket structure is spacious and separate at the bottom

  • Spacious front and back pockets

  • Spacious front and back hanging pockets with tool compartments and loops; insertion cloth hanging pocket structure; pocket sides include bellows for space and shape

  • Measure tape pocket with knife loop and covered button; tool compartments and pencil hole; pocket bottom structure detached from body; insertion cloth pocket bottom

  • Insertion cloth knee pad pockets; can be set to 2 different levels

  • 2-way front zip covered with protective flaps

  • Belt loops

  • Hammer loops on right and left sides

  • Wide shoulder

  • Back partially breathable, durable mesh fabric

  • Trouser legs extendable by 5 cm by undoing the seam


Material


  • Main material: 65% polyester, 35% cotton, twill, 235 g/m²

  • Insertion cloth material: 100% nylon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

3XL

Material

65% polyester, 35% cotton

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information