Welcome to Würth Estonia For trade customers only

Hi-vis work trousers KAJO STRETCH class 2

CRFTMTRSRS-(KAJO-STRETCH)-CL2-YELL-SZ60

Art.-no. M410244439

EAN 4068362153051

Individual price display after login
Hi-vis work trousers KAJO STRETCH class 2

Art.-no. M410244439

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable craftsman trousers with stretch panels and practical, removable hanging pockets.

Stretch craftsman trousers cl. 2


  • Durable polyester/cotton with comfortable stretch material in the seat, crotch and knee area

  • Removable hanging pockets, zippered thigh pocket, ruler pocket and ID card pocket

  • Elastic at the back of the waist for good fit and mobility, welded reflectors, 5 cm pleat for extending leg length

  • EN ISO 20471 cl. 2"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent, Black

Size

60

Material

60% cotton, 40% polyester

Fabric weight per m2

240 g

Standards

EN 20471

EN standard

20471

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information