Welcome to Würth Estonia For trade customers only

ATORN Screw tap HSSE C 374 0° MF20 2.0 mm ISO2 D/S 2xD CNC P

Screw tap, HSSE MF ISO 2 (6H) 0° 374 C
For universal use up to 1000 N/mm2
EMGB-D374C-DULO-HSSE-M22X2,0-13320206

Art.-no. 1970910190

EAN 4050293578546

Individual price display after login
ATORN Screw tap HSSE C 374 0° MF20 2.0 mm ISO2 D/S 2xD CNC P

Art.-no. 1970910190

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Application

For producing fine metric threads on CNC machines or conventional machines in through holes and blind holes in the steel, (stainless steel), non-ferrous metals and (cast iron) material groups up to a strength of 1000 N/mm².

Execution

  • With transition-fit shank

Advantage

  • Long service life and high process reliability thanks to innovative cutting geometry, and universal use for maximum flexibility in use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information