Hi-vis winter trousers Oiva
HIVISTRSRS-WNTR-OIVA-YELLFLUORES-SZ42
Art.-no. 5359941342
EAN 4065233055636
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Hi-vis winter trousers, fluorescent yellow or orange with black contrast and hot-pressed reflective detailing
- A well-fitting design
- Shaped knees
- Detachable, elasticated braces with protective back piece. Can be fastened with hook-and-loop fastener at the front and to the waistband with a zip, the inner surface of the back piece is made of combed knitted fabric
- The waistband is raised at the back and protects your back
- Possibility to attach the hanging pockets in the front with velcro
- Spacious zip-up front pockets
- Back pockets with flaps, attached with hook-and-loop fastener, separable bases
- Measure tape pocket with knife loop and covered buttons, separable base
- The spacious thigh pockets have flaps, tool compartments and are sealed with hook-and-loop. They also have a separable base
- Armoured knee-pad pockets, to be installed externally and can be acquired for two different levels
- Snowlocks inside the leg cuffs, long zips at the side of the leg endings beneath storm flaps
- Front zip YKK- metal zip
- The crotch seam is enhanced with panels for durability
- Sturdy belt loops, the belt loop at the centre back is especially broad
- Hot-pressed intermittent reflectors at the leg cuffs, Width 70 mm
- Wash at 60°C
Material:
- 100% PES twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluoride-free. Treated for water resistance. Watertightness: 8000 Pa; breathability: 5000 g/m2/24h.
- Lining: 100% PES, black
- Wadding: 100% recycled polyester, 80 g/m², the wadding in these trousers is made from recycled plastic bottles.
- Armour fabric at the knees, in the pockets, behind the leg cuffs as well as in the belt loops and tool loops.
- The pockets are lined with warm, soft and combed knitted fabric.
- EN ISO 20471:2013 class 2
- EN 342:2017
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | 42 |
Material | 100% polyester |
Fabric weight per m2 | 230 g |
Standards | EN 20471, EN 342 |
EN standard | 20471, 342 |
Padding | 100% recycled polyester |
Washable at | 60°C |