Welcome to Würth Estonia For trade customers only

Hi-vis winter trousers Oiva

HIVISTRSRS-WNTR-OIVA-YELLFLUORES-SZ62

Art.-no. 5359941362

EAN 4065233055728

Individual price display after login
Hi-vis winter trousers Oiva

Art.-no. 5359941362

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hi-vis winter trousers, fluorescent yellow or orange with black contrast and hot-pressed reflective detailing
  • A well-fitting design

  • Shaped knees

  • Detachable, elasticated braces with protective back piece. Can be fastened with hook-and-loop fastener at the front and to the waistband with a zip, the inner surface of the back piece is made of combed knitted fabric

  • The waistband is raised at the back and protects your back

  • Possibility to attach the hanging pockets in the front with velcro

  • Spacious zip-up front pockets

  • Back pockets with flaps, attached with hook-and-loop fastener, separable bases

  • Measure tape pocket with knife loop and covered buttons, separable base

  • The spacious thigh pockets have flaps, tool compartments and are sealed with hook-and-loop. They also have a separable base

  • Armoured knee-pad pockets, to be installed externally and can be acquired for two different levels

  • Snowlocks inside the leg cuffs, long zips at the side of the leg endings beneath storm flaps

  • Front zip YKK- metal zip

  • The crotch seam is enhanced with panels for durability

  • Sturdy belt loops, the belt loop at the centre back is especially broad

  • Hot-pressed intermittent reflectors at the leg cuffs, Width 70 mm

  • Wash at 60°C


Material:


  • 100% PES twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluoride-free. Treated for water resistance. Watertightness: 8000 Pa; breathability: 5000 g/m2/24h.

  • Lining: 100% PES, black

  • Wadding: 100% recycled polyester, 80 g/m², the wadding in these trousers is made from recycled plastic bottles.

  • Armour fabric at the knees, in the pockets, behind the leg cuffs as well as in the belt loops and tool loops.

  • The pockets are lined with warm, soft and combed knitted fabric.
  • EN ISO 20471:2013 class 2

  • EN 342:2017
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

62

Material

100% polyester

Fabric weight per m2

230 g

Standards

EN 20471, EN 342

EN standard

20471, 342

Padding

100% recycled polyester

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information