Welcome to Würth Estonia For trade customers only

Hi-Vis trousers

High-visibility work trousers Class 2
HIVISTRSRS-YELLFLUORES-SZ44

Art.-no. 5359950144

EAN 4058794186420

Individual price display after login
Hi-Vis trousers

Art.-no. 5359950144
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
Hi-Vis work trousers that comply with EN ISO 20471:2013 class 2 requirements or EN ISO 20471:2013 class 3 requirements when used together with hi-vis jacket

  • Detachable hanging pockets with hook-and-loop fastening at the front, side pockets

  • Patch pockets at the back

  • Thigh pocket with zip, ID card and access pass pocket and pen pocket

  • Hammer loop

  • Button-up strap for a knife

  • Reinforced knee pad pockets – two different heights

  • Sturdy belt loops

  • Colours: hi-vis yellow and hi-vis orange, dark grey accentuating colour

  • Material 54% cotton, 46% polyester
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent, Grey

Size

44

Material

Cotton / polyester

Fabric weight per m2

250 g

Standards

EN 20471

EN standard

20471

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information