Outlet hose MERCURIO L
MERCURIO L FLAT PVC HOSE 52MM
Art.-no. 5970112052
EAN 4053479990576
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight, flat PVC hose suitable for watering or as the outlet hose for a submersible pump.
Structure: Yellow PVC hose reinforced with polyester weave, wear and weather resistant.
Operating temperature: -10...+60°C
Marking: IPL Mercurio L
Product information
Datasheets(X)
Material | PVC - Polyvinyl chloride |
Colour | Yellow |
Internal diameter in inches | 2 in |
Internal diameter | 52 mm |
Operating pressure/conditions | 5 bar / at 20°C medium temperature |
Min./max. temperature resistance | -10 to 60 °C |