Hexagon socket bit E 6.3 1/4"
BIT-HEXSKT-MET-1/4-1,5X50MM
Register now and access more than 125,000 products
Hexagon socket bit E 6.3 (1/4) is a reliable and durable bit that ensures efficient working with various tools and machines. Its 1/4" drive makes it versatile and easy to change. The bit features an ergonomic design that improves comfort and precision while ensuring safe operation. This bit is the professional’s choice, enabling smooth and efficient work.
- 1/4" bit with E 6.3 drive
Datasheets(X)
Tip size | 1.5 mm |
Tip type | For hexagon socket |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 50 mm |