Work gloves PU Protect
PROTGLOV-PU-PROTECT SIZE 11
Art.-no. 9500009625
EAN 4066443113604
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Thin and well-fitting gloves
- Highly suitable for installation or other task that require great finger sensitivity
- The back of the glove is partially made of highly breathable woven fabric
- The palm, finger and wrist sections are made of synthetic material (PU)
- The wrist section has a hook-and-loop strip for adjustment
Product information
Datasheets(X)
Size | 11 |
Material | Polyurethane coated |
EN standard | 420 |
Category | I |