Hexagon nut with collar, 1.5xd high DIN 6331, steel 10, zinc-plated, blue passivated (A2K)
DIN 6331 steel 10 zinc plated
NUT-FLG-DIN6331-10-1,5D-WS13-(A2K)-M8
Art.-no. 03698008
EAN 4038898982944
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 12 mm |
Collar diameter (dc) | 18 mm |
External drive (s1) | WS13 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Pitch | 1.25 mm |
DIN | 6331 |
Thread type | Metric thread |
Flange thickness | 3.5 mm |
Width across corners (e) | 14.38 mm |
Nominal diameter | 8 mm |
