Hexagon nut, low profile ISO 4035 steel 05, zinc-plated blue passivated (A2K)
ISO 4035 steel 05 zinc plated
NUT-HEX-ISO4035-05-WS10-(A2K)-M6
Art.-no. 0318706
EAN 4045727816578
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 3.2 mm |
External drive (s1) | WS10 |
Standards | ISO 4035 |
Material | Steel |
Property class | 05 |
Surface | Zinc plated |
Drive type | Outer hexagon |
Product class | A |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
