Console bracket without support Zinc-electroplated
CONSOL CLAMP 200MM ZN
Art.-no. 0862009211
EAN 4053479956107
Register now and access more than 125,000 products
Used e.g. for supporting water and drainage pipes, ventilation ducts and for various equipment support structures. Always take into account the maximum permissible loads on the bracket and the strength of the mounting base.
Suitable clamps for fixing the bracket to concrete e.g. concrete screw (washer head), wedge or hammer-in anchor. Suitable for fixing to wood include ASSY® 4 KOMBI screws.
- Zinc-plated
- U-profile rail, thickness 3 mm
Datasheets(X)
Effective length of bracket (X) | 200 mm |
Height (H) | 30 mm |
Permissible load for loading scenario 2 | 2.2 kN |
Permissible load for loading scenario 3 | 1.1 kN |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 444.400 g |
Length | 200 mm |