Welcome to Würth Estonia For trade customers only

Hexagon nut ISO 4032, plain A4-80 stainless steel

ISO 4032 stainless steel A4 80 plain
NUT-HEX-ISO4032-A4/80-WS27-M18

Art.-no. 032699918

EAN 4066443086205

Individual price display after login
Hexagon nut ISO 4032, plain A4-80 stainless steel

Art.-no. 032699918

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M18

Height (m1)

15.8 mm

External drive (s1)

WS27

Standards

ISO 4032

Material

Stainless steel A4

Property class

80

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information