SBR rubber sheet (splashboard rubber)
RBRSHT-SBR-SPLATTERRESIS-(INSU-2X)-6MM
Art.-no. 5972104006
EAN 4099618751110
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Wear-resistant rubber sheet for very demanding use. Good resistance to weather and mechanical stress.
- Colour: Black
- Specific gravity: 1.35 g/cm³ (DIN 53519)
- Hardness: ± 5 Shore 60
- Tensile strength: 50 kg/cm2 (DIN 53504)
- Elongation at break: 300% (DIN 53504)
- Operating temperature: -30...+85°C
- Top/bottom surface: Smooth
- Roll length: 10 meters
Product information
Datasheets(X)
Thickness | 6 mm |
Width | 0.6 m |