Hexagon head drill screw stainless steel DIN 7504-K AISI 410
SCR-FLG-WSH16-WS10-AISI410-(RUS)-6,3X25
Art.-no. 021476325
EAN 4053479895079
Register now and access more than 125,000 products
Pias screw is the perfect choice for fastening metal profiles to steel. When using the drill point, installation time is reduced by at least 50%, as drilling can be carried out without using a centre punch. The screw provides threading and fastening in a single operation, making it an efficient and easy-to-use fastener.
- For fastening metal profiles to steel.
- Installation time is reduced by at least 50% when using a drill point
- Drilling without centring device
- Threading
- Mounting
- All in one work phase
Datasheets(X)
Standards | DIN 7504 |
Material | Stainless steel AISI 410 |
Surface | Flake zinc |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 12.9 mm |
Flange diameter (dk) | 13 mm |
Head height (k1) | 6.4 mm |
Drill tip length (lp) | 7.5 mm |
Screw-thread length with drill tip | 25 mm |
External drive (s1) | WS10 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |