Welcome to Würth Estonia For trade customers only

Hexagon head bolt with thread up to head DIN 933, steel 8.8, hot-dip galvanised (HDG)

DIN 933 steel 8.8 hot dip galvanized
SCR-HEX-DIN933-8.8U-WS10-(HDG)-M6X20

Art.-no. 005976 20

EAN 4066443081194

Individual price display after login
Hexagon head bolt with thread up to head DIN 933, steel 8.8, hot-dip galvanised (HDG)

Art.-no. 005976 20

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

20 mm

External drive (s1)

WS10

Standards

DIN 933

Material

Steel

Property class

8.8U

Surface

Hot dip galvanized

Drive type

Outer hexagon

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information