Supra Mig
SUPRAMIG G3SI1 1.0X16KG B300-RW
Art.-no. 0982910006
EAN 5060176121997
Register now and access more than 125,000 products
SupraMig welding wire is an ideal choice for productive MAG welding of unalloyed steels, especially in robotics and automation. The copper-coated solid wire offers excellent feedability, a stable arc and low spatter. It maintains stable welding characteristics without continuous adjustment. The weld finish is clean and requires less post-processing.
- Copper-coated solid wire for MAG welding of unalloyed steels and structural steels
- Top-grade wire for robotic welding and other automation.
- Excellent feedability
- Excellent feeding and stable welding properties, no need for constant adjustment of welding parameters
- Stable arc with very low spatter
- Better bead profile and appearance
AWS A5.18/A5.18M ER 70S-6
EN ISO 14341-A -G46 4M 3Si1/G42 3C 3Si1
Shielding gases (conforming to EN 439):
MAG M21 Mixed gas Ar+ >5–25% CO2
C1 Active gas 100% CO2
AWS A5.18/A5.18M ER 70S-6
EN ISO 14341-A -G46 4M 3Si1/G42 3C 3Si1
Datasheets(X)
- Structural steels
- EN10025 S185, S235, S275, S355
- Ship plates
- ASTMA 131 Grade A, B, C, D, AH32t/m DH36
- Steel castings
- EN10213-2 GP240R
- Pipe steels
- EN10208-1 L210, L240, L290, L360
- EN10208-2 L240NB, L290NB, L360NB, L360QB, L240MB
- L290MB, L360MB, L415MB, L415NB
- API 5LX X42, X46, X52, X60
- EN10216-1/P235T1,P235T2, P275T1
- EN10217-1 P275T2, P355N
- Pressure vessel steels
- EN10028-2 P235GH, P265GH, P295GH, P355GH
- Fine-grain steels
- EN10113-2 S275, S275, S355, S420
- EN10113-3 S275M, S275ML, S355M, S355ML, S420M, S420ML
Wire diameter (Ø) | 1.0 mm |
Layer-coiled | Yes |
Weight | 16 kg |
Type of coil | Metal coil B300 |
Material | Low alloy steel, 1.5125, 11MnSi6 |
Surface | Copper plated |
EN standard | 14341- A |
Min. longitudinal elongation | 28 % |
Min. tensile strength | 574 N/mm² |
Product weight (per item) | 16.000 kg |
Shielding gas | Argon/CO2, Carbon dioxide |
Mechanical properties, typical, clean welding material | |
| Shielding gas M21 | |
| Yield strength N/mm² | 502 |
| Tensile strength N/mm² | 574 |
| Elongation % | 28 |
| Impact strength ISO-V(J) -30°C | |
| -40°C | 102 |
| -50°C |
Approvals | ||||||
| ABS | BV | DNV | TÜV | DB | CWB | CE |
| + | + | + | + | + | + | + |
Weldable materials | ||
| Structural steels | EN10025 | S185, S235, S275, S355 |
| Ship plates | ASTMA 131 | Grade A, B, C, D, AH32t/m DH36 |
| Cast steel | EN10213-2 | GP240R |
| Pipe steels | EN10208-1 | L210, L240, L290, L360 |
| EN10208-2 | L240NB, L290NB, L360NB, L360QB, L240MB | |
| L290MB, L360MB, L415MB, L415NB | ||
| API 5LX | X42, X46, X52, X60 | |
| EN10216-1/ | P235T1,P235T2, P275T1 | |
| EN10217-1 | P275T2, P355N | |
| Pressure vessel steels | EN10028-2 | P235GH, P265GH, P295GH, P355GH |
| Fine-grain steels | EN10113-2 | S275, S275, S355, S420 |
| EN10113-3 | S275M, S275ML, S355M, S355ML, S420M, S420ML | |
Chemical analysis | ||
| C | Mn | Si |
| 0,08 | 1,40 | 0,85 |