Heavy-duty cylinder saw for construction site professionals With carbide teeth
Cylinder saw, carbide, heavy duty
SAW-CYL-CT-(HEAVY DUTY)-D46MM
























Register now and access more than 125,000 products
- Up to 20 times longer service life compared to bi-metal hole saws
- Individually welded on carbide teeth
- High cutting depth of up to 60 mm
- Raised basic body
- Cylinder saw must not be used with impact.
- Suitable for electric and cordless drill drivers without impact as well as column drills.
Datasheets(X)
Diameter (Ø) | 46 mm |
Cutting depth | 60 mm |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for drill (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 3 of 4 points |
Material to be processed | Softwood, Hardwood, Aluminium, Structural steel, Non-ferrous heavy metal, Stainless steel, Fibre glass, Aerated concrete (Hebel/Ytong), Gypsum plasterboard, Cast metal, Wood with metal, Light building boards, MDF, Resopal |
Recommended rotation speed in tool steel and stainless steel | 100 rpm |
Recommended rotation speed in cast iron | 85 rpm |
Recommended rotation speed in aluminium | 700 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!