Welcome to Würth Estonia For trade customers only

Lithium button cell 3 V

RDCLL-CR2025-3V

Art.-no. 0827092025

EAN 4053479955445

Individual price display after login
Lithium button cell 3 V

Art.-no. 0827092025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Low level of self-discharge
Notice

Not rechargeable!

Application area
Vehicle key
Hand-held transmitter
Digital slide gauge
Digital Pocket Multimeter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pedometers, calorie counters, stopwatches, heart rate monitors, digital thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic spirit levels, car alarm systems, watches, pet collars and laser pointers.

IEC designation for button-cell batteries

CR 2025 (DL 2025)

Nominal voltage

3 V/DC

Diameter x height

20 x 2.5 mm

Diameter

20 mm

Height

2.5 mm

Type of rechargeable battery/battery

Lithium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information