Heat-shrink crimp ring connector
RGCON-HSHRTUBE-BLUE-M4-(1,5-2,5SMM)
Art.-no. 05559082
EAN 4011231456579
Register now and access more than 125,000 products
- Time savings due to 40 % faster shrinking process.
- Low risk of damage to the connector and cable insulation due to low shrinking temperature.
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Datasheets(X)
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Min./max. wire cross section | 1.5-2.5 mm² |
Colour | Blue |
Flange hole | M4 |
Dielectric strength | 30 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!