Hand tap, third tap HSS DIN 352
Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M7
Art.-no. 06403 7
EAN 4053479765310
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Product information
Datasheets(X)
InstructionsTaper and second taps are additionally required to produce a complete thread
Type description | Third tap |
Standards | DIN 352 |
Thread type x nominal diameter | M7 |
Pitch | 1.0 mm |
Length | 56 mm |
Thread length (metric thread) | 19.0 mm |
Shank diameter | 6.0 mm |
Size of square | 4.9 mm |
Core hole diameter | 6.0 mm |
Material | HSS |
Thread type | Metric thread |