Welcome to Würth Estonia For trade customers only

HSS WN type RN double-ended drill bit

DBENDDRL-MET-HSS-RN-3,25MM

Art.-no. 0636999325

EAN 4068362086908

Individual price display after login
HSS WN type RN double-ended drill bit

Art.-no. 0636999325

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly drill bit for working in thin-sheet steel, tip angle 130°

Precise drilling


The sturdy twist drill bit with its extra-short design ensures precise drilling.



Self-centring


The split point design ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel

Diameter (Ø)

3.25 mm

Length (l1)

49 mm

Chip flute length (l2)

11.2 mm

Shank diameter

3.25 mm

Shank style

Cylindrical

Cutting material

HSS

Angle of the tip

130 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information