Welcome to Würth Estonia For trade customers only

Fuel hose supplied on plastic reel

FUELHOSE-FUELFLEX-NBR/CR-10X16MM

Art.-no. 9501021160

EAN 4099618967443

Individual price display after login
Fuel hose supplied on plastic reel

Art.-no. 9501021160

Individual price display after login
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fuel hose for vehicles. Suitable for transferring E5, E10, E15, B10, B20, B30 and HVO fuel types.
  • Inner cover: NBR black

  • Reinforcement: Synthetic textile weave

  • Outer cover: CR black

  • Operating temperature: -40…+90°C (intermittently up to +110°C)

DIN 73379:2014 compliant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (ID)

10 mm

Outer diameter (AD)

16 mm

Colour

Black

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Max. short-term temperature resistance

110 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information