Welcome to Würth Estonia For trade customers only

Friction drill bit Standard with collar

Friction drill bit standard with collar
THERMICDRL-FLG-SUITABLE-M4

Art.-no. 0618200400

EAN 4062856183807

Individual price display after login
Friction drill bit Standard with collar

Art.-no. 0618200400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The solution for increasing wall thickness by displacing the raw material. The increased wall thickness enables the creation of threads with high pull-out forces and high overtorque in sheets of steel, stainless steel, copper, aluminium, bronze etc. starting at a thickness of 0.5 mm. Alternative to rivet and weld nuts.

Process improvement


Time savings of up to 66 % through automation



Cost savings


  • No rivet or weld nuts required

  • Fewer process steps required


Reduced setup time


Reduces manual setup time by 50 %.



No post-processing required


0 % missed holes/threads or rotating threads



Benefits


  • Chipless drilling and thread cutting

  • No waste and disposal costs

  • No additional investment or storage costs

  • Reduction in work steps

  • No extraneous material necessary

  • High level of process reliability

  • Solid carbide tools offer a particularly long service life

  • Thread length is multiple times the original material thickness
Notice
  • A lubricating paste must be applied to the drill bit every 2nd or 3rd hole in order to increase its service life. Recommendations: HSP 1400 high-temperature lubricating paste.

  • Using a collet chuck with cooling fins is strongly recommended, as a very high heat is generated during the drilling process (700-800°C), and the collet chuck with cooling fins will significantly reduce the heat transfer to the machine spindle. Not using this type of collet chuck can result in damage to the power tool.

  • The use of thread formers is recommended, as the pull-out resistance and overtorque are significantly higher than when using machine taps.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for use with drill presses and CNC machining centres

  • Automotive and agriculture

  • Construction, solar and heating industries

  • Stairs, railings and façades

  • Steel furniture and rehabilitation equipment
Instructions
  • Always clamp the friction drill bit fully into the collet chuck as far as it will go and screw the union nut tight. Check it after the first four to five holes and retighten if necessary.

  • Depth stop: Depending on the diameter and material thickness, set to approx. 0.8-3.5 mm above the surface, readjust if necessary

  • The workpiece being processed must be clamped horizontally and securely and not subject to vibration.

  • Ensure adequate cooling/lubrication and suitable speed!

  • Position the drill bit gently against the surface, then steadily build up pressure. The material being processed is heated and melted.

  • Quickly penetrate the material with the drill bit and shape the socket downwards and the collar upwards. Do not interrupt the drilling process!

  • To create a homogeneous collar, reduce the feed speed at the end of the process.

  • When the depth stop is reached, move the drill bit out again immediately. If the friction drill bit rotates on the spot for too long, the material will overheat!

  • Caution: Do not touch the hot drill bit or the heated workpiece with your hands (only use the appropriate tool or protective gloves)!

Suitable for thread

M4

Diameter

3.7 mm

Shank diameter

6 mm

Max. material thickness

2.6 mm

Material to be processed

Steel, Stainless steel, Non-ferrous metal

Cutting material

Carbide

Recommended rotation speed in stainless steel

2200 rpm

Recommended rotation speed in steel

2600 rpm

Recommended rotation speed in non-ferrous metal

3900 rpm

Min. power drain

0.7 kW

Shank style

Cylindrical

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tool holder For thermic drill bit

COLLET-F.DBIT

The tool holder is highly recommended when using the thermic drill bit!
x 1 pcs
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
Collet chuck set For use in tool holder for thermic drill bit

COLLETSET-F.DBIT-4PCS

Set, 4 pieces, for thermic drill bits with 6-12 mm mount. The collet chucks are made of high-quality material as thermic drill bit use generates very high temperatures (700-800°C). Lower-quality collet chucks could be damaged or make loosening of the drill bit impossible.
x 1 pcs
Collet chucks For use in tool holder for thermic drill bit

COLLET-F.DBIT-6MM

The collet chucks are made of high-quality material as thermic drill bit use generates very high temperatures (700-800°C). Lower-quality collet chucks could be damaged or make loosening of the drill bit impossible.
x 1 pcs
HSCo Multi Performance thread former DIN 2174

THRFORM-HSCO-DIN2174-MULTI-PERFM-M4

The high-performance thread former with oil grooves (from dia. M3) for versatile use on almost all power tools (now also on pillar and upright drills) and on almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels up to 1,400 N/mm2. Also suitable for non-ferrous metals such as aluminium, aluminium alloys and bronze.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information