Welcome to Würth Estonia For trade customers only

Pressure hose MANGUSTA MULTIFORM

MANGUSTA YELLOW HOSE 19X30MM

Art.-no. 5970211019

EAN 4053479992075

Individual price display after login
Pressure hose MANGUSTA MULTIFORM

Art.-no. 5970211019

Individual price display after login
Quantity
PU
x 60 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A pressure hose for air, cold water, hot water and mild chemicals.

The yellow outer surface of the hose does not stain.


Interior: black, smooth and anti-static EPDM


Exterior: yellow, weatherproof EPDM, smooth (10–25 mm), wrapped (32–65 mm)


Operating temperature: –40...+120ºC


Marking: "IVG RUBBER HOSE MULTIFORM 20 WP -yellow-size-MADE IN ITALY-manufacturing number" (sizes 10–25 mm)


Green stripe, "WATER – LOGO – 20 BAR 300 PSI Made in Italy (S.F.3:1) IVG 2000" (sizes 32–65 mm)


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Inner hose diameter

19 mm

Length

60 m

Operating pressure

20 bar

Burst pressure

60 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information