Floor panel
VEHFLR-GREY-VW-IDBUZZ-DVDR-L1-2022
Art.-no. 0963110042
EAN 4065746590501
Register now and access more than 125,000 products
Profiled exactly to vehicle specifications
Suitable for many different vehicle types
See assignment table
PEFC certified - promoting sustainable forest management
Standard plastic covers for all cut-outs for lashing eyes
Veneered entirely with hardwood
Thickness: 10 mm
Surface
Top surface: light-resistant synthetic resin film coating, anthracite
Glue
Complies with EN 314-2 (Class 2, for humid and protected exterior conditions) formaldehyde emissions class E1
Coefficient of sliding friction
0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)
0.59 μ in accordance with EN 14041 (slip resistance)
Tongue and groove system for each vehicle model, with centring edge for seamless connections
Datasheets(X)
Suitable for vehicle manufacturer | Volkswagen |
Suitable for vehicle type | ID.Buzz |
Year of construction | From 2022 |
Wheelbase | 2989 mm |
Product weight (per item) | 28.000 kg |
Thickness | 10 mm |
Type description | BOVWIDBUZZ |
Material | Beech hardwood veneer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!