Collet body
COLLET BODY 1,0MM, TIG
Art.-no. 0984950421
EAN 4053479984117
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Collet body for TIG torches without lens attachment. Compatible with the most common TIG torches, such as torch models 9/20. Choose the correct collet based on the electrode diameter.
Collet body without gas lens for small torch heads in TIG torches. Compatible with all common TIG torches, such as torch models 9/20. Choose the correct collet body based on the electrode diameter.
- Collet body without gas lens for small torch heads in TIG torches
- Compatible with all common TIG torches
- Torch model 9/20
- Choose the correct collet based on the electrode diameter
- Consumable part conforming to the Linde system
Product information
Datasheets(X)
Diameter (Ø) | 1.0 mm |
Product weight (per item) | 10.000 g |
Material | Copper |
Length | 25 mm |