Flexible WURFLEX tube transparent blue
PNHOSE-WURFLEX-TRANSP-BLUE-6/4MM
Art.-no. 0699050640
EAN 4065746028295
Register now and access more than 125,000 products
Highly flexible ether-based polyurethane tube for pneumatic applications
- Hardness 45 Shore D
- Compatible with pin and nut plugs.
- Translucent: Improved visibility of liquid inside the tube
- Moisture in the air is easier to detect
Safety factor: 3:1
Datasheets(X)
Suitable for installations where e.g. Purstar is too stiff.
Outer diameter of hose | 6 mm |
Inner hose diameter | 4 mm |
Operating pressure | 11 bar |
Length | 25 m |
Colour | Translucent, Blue |
Material | Polyurethane |
Max. temperature conditions | 60 °C |
Min. temperature conditions | -40 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!