Welcome to Würth Estonia For trade customers only

Fibre disc 1182C 3M Cubitron 3

FBRDISC-1182C-(G60+)-D125X22-7100349498

Art.-no. 5M02000105

EAN 0068060670748

Individual price display after login
Fibre disc 1182C 3M Cubitron 3

Art.-no. 5M02000105

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PRECISION-SHAPED CERAMIC ABRASIVE GRAIN


The disc features a redesigned and precision-shaped Cubitron 3 ceramic abrasive grain, whose patented structure creates a sharp, angular edge. The structure continually fractures to form sharp cutting edges, ensuring even wear, cool operation and controlled mineral breakdown.


IMPROVED PERFORMANCE


Higher material removal rate and longer service life compared to the 3M™ Cubitron™ 2 fibre disc 982C.


DURABLE CONSTRUCTION


Rigid fibre backing and strong resin bond ensure long-lasting durability in heavy grinding applications, such as medium to high pressure grinding, weld removal and bevelling – also suitable for robotic applications.


LOW OPERATING TEMPERATURE


Only low grinding pressure is required, allowing the disc to operate efficiently at lower pressure. Reduced grinding pressure also minimises metal discolouration and the risk of stress cracking when grinding steel and carbon steel.


LONG-LASTING


The disc maintains extremely sharp cutting edges, delivering exceptionally fast cutting throughout the entire service life of the fibre disc, regardless of the applied grinding pressure.


For material removal, bevelling and weld seam processing on steel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Bore diameter

22 mm

Grid size

60+

Max. rotation speed

12250 rpm

Material of abrasive medium

3M Cubitron III mineral ceramic grit

Colour of disc

Violet

Adhesive base

Resin

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
3M Cubitron backing pad for fibre discs

64861 FIBRE DISC BUP RIBBED RED 125MM

The full potential of 3M Cubitron fibre discs can only be achieved by using a dedicated 3M backing pad.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information