Welcome to Würth Estonia For trade customers only

Eye bolt DIN 444, A4 stainless steel, plain, shape B

DIN 444 bare stainless steel A4
BLT-EYE-DIN444-A4-B-M8X90

Art.-no. 00588 90

EAN 4057708211036

Individual price display after login
Eye bolt DIN 444, A4 stainless steel, plain, shape B

Art.-no. 00588 90

Individual price display after login
Quantity
PU
x 100 pcs
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
Thread type x nominal diameter (d1)

M8

Length (l2)

90 mm

External diameter of ring (d2)

18 mm

Internal diameter of ring (d3)

8 mm

Eye thickness (s1)

9 mm

Nominal diameter

8 mm

Thread length (metric thread)

22 mm

Standards

DIN 444

Material

Stainless steel A4

Property class

50

Surface

Plain

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information