End mill, HSS, aluminium, Z1
END MILLS DIA 5.0 MM 1-L HSS ALU
Art.-no. 0658010050
EAN 4053479937274
Register now and access more than 125,000 products
1-flute HSS end mill specially designed for aluminium and plastics.
- 1 cutting edges
- HSS
- For aluminium
- Cylindrical shank
- Short model
- Tolerance k10
Datasheets(X)
Material to be processed | Aluminium, Aluminium profile, Plastic |
Diameter (d1) | 5.0 mm |
Shank diameter (d2) | 8.0 mm |
Length (l1) | 60 mm |
Cutting edge length (l2) | 12 mm |
Number of cutting edges (Z) | 1 PCS |
Shank style | Cylindrical |
Cutting material | HSS |
Surface | Plain |
Tolerance of cutting edge diameter | k10 |
Tolerance of shank diameter | h6 |