Element screw Pias
Self-tppng fcd screw, Sandwich long drill tip
ELEMENT SCREW PIAS 6,3X150 POINT .5
Art.-no. 0200063150
EAN 4053479767130
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening insulation elements to steel structures.
Drilling length 12 mm. AV 8
Ruspert coated
Screw:
- Tempered carbon steel
- Ruspert coated
- Head DIN 7504 K
- Washer Ø 19 mm
- Stainless steel A2 and vulcanised EPDM rubber seal
Product information
Datasheets(X)
![]() | |
Material | Hardened steel |
Surface | Flake zinc silver |
Material of sealing washer | Stainless steel A2 |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 150 mm |
Outside diameter of the sealing washer (d2) | 19 mm |
Drill tip length (lp) | 14 mm |
Max. material thickness to be drilled through (metal) | 12 mm |
Screw-thread length with drill tip (b) | 150 mm |
