Welcome to Würth Estonia For trade customers only

EKA BQ-F safety automatic cable reel

CBLREEL-AUTM-3WAY-(H07BQ-F3G2,5)-17M

Art.-no. 0774325317

EAN 4068362083921

Individual price display after login
EKA BQ-F safety automatic cable reel

Art.-no. 0774325317

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

BQ-F polyurethane cable in high-visibility yellow - service life 5-7 times longer than commercially available RN-F rubber/neoprene lines
  • Automatic spring return mechanism for slowed cable retraction (braking function) - minimises the risk of injury and damage from spinning cables

  • Auto-stop function

  • Easy installation and removal - tool-free installation and removal from the wall bracket

  • Optimised cable routing ensures maximum ease of use

  • Robust, durable plastic housing

  • Low extension resistance

  • High-visibility yellow cable - better visual perception, reduced risk of tripping and injury

  • Thermal circuit breaker prevents overloading

  • Made in Sweden
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for wall and ceiling mounting.

Cable length (rolled up)

17 m

Cable type

H07BQ-F3G2.5 mm²

Cable length connection cable

1.6 m

Cable type connection cable

H07RN-F3G2,5 mm²

IP protection class

IP 44

Nominal voltage

250 V/AC

Power (with cable rolled up)

2400 W

Power (with cable unrolled)

3500 W

Min./max. temperature conditions

-10 to 50 °C

Length x width x height

496 x 194 x 397 mm

Socket type

Three safety sockets 16 A, 250 V

Plug type

F

Spare parts for this product:
Grounding contact plug for cables up to 3G 2.5 mm²

PLG-RUBBER-16A-250V

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information