Welcome to Würth Estonia For trade customers only

EASYFIT seat covers for van seats

SEATCOV-EASYFIT-TRANSIT-CUSTOM2-2023-CDB

Art.-no. 096381 103

EAN 4099618653483

Individual price display after login
EASYFIT seat covers for van seats

Art.-no. 096381 103

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precisely fitting seat covers for vans, made of robust synthetic fibres.

Robust and durable


  • The seats are optimally protected by the three-layer, durable material.

  • Protection against liquids and easier removal of dirt due to the water-repellent surface.

  • High level of resistance and a long service life even with intensive use.


Outstanding comfort


  • The breathable fabric ensures a comfortable seat temperature and prevents heat buildup.


Easy care


  • Suitable for machine washing.

  • Easy to clean and stays in place due to the non-slip layer.


Product equipment


  • Covers for seats, backrests, headrests and armrests are included.
Notice

All seat functions remain usable (e.g. seat heating, adjustment wheels, armrests, fold-out trays, folding seats and backrests).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For ensuring that van seats are protected and comfortable.

Type description

SZBEAS04

Suitable for vehicle manufacturer

Ford

Suitable for vehicle type

Transit Custom (from 2023)

Design

Passenger bench

Year of construction

From 2023

Colour

Black

Product weight (per item)

2.500 kg

Number of pieces per packing unit

1 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYFIT seat covers for van seats

SEATCOV-EASYFIT-TRA-CUSTOM2-2023-DS/CDS

Precisely fitting seat covers for vans, made of robust synthetic fibres.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information