Welcome to Würth Estonia For trade customers only

Safety shoe Jalas 1868 KING

SAFEBOOT-S3-JALAS-1868W-KING-SZ41

Art.-no. 5357231410

EAN 4056807023779

Individual price display after login
Safety shoe Jalas 1868 KING

Art.-no. 5357231410

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable safety boots with kevlar stitches. Heat-resistant sole and handy loops on the sides

Toe guard


Aluminium


Nail guard


Steel


Sole


Heat-resistant Enduro rubber sole with good grip


Insole


Double-cushioned FX2 Pro


Stitches


Strong, heat-resistant Kevlar


Lining


Cambrelle®, polyester, Thinsulate®


Tips of the shoes are protected with PU toe protectors


Degree of protection


EN ISO 20345:2011, S3, SRC, HRO, CI, HI
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

41

Shoe size EU

41

Material of shoes upper

PUR-coated leather

Safety category

S3

Standards

ISO 20345, ISO 20349-2

Foot width

Wide

Material of protective toe cap

Aluminium

Shoe size UK

7

Shoe size US

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information