Welcome to Würth Estonia For trade customers only

E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

Bit TX E 6.3 (1/4)
BIT-TX25-1/4IN-L150MM

Art.-no. 5737332515
EAN 4892795046976

Prices for customers after login
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

Art.-no. 5737332515

Prices for customers after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Bit for all common TX screw sizes

Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and drive diameters are available for common applications


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX25

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

150 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information