Drywall screw fine thread zinc-coated Ph
Steel zinc plated double-start thread H
DRYW.SCR. 3,5X45 FINE ZP
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The friction value of a zinc-electroplated screw is much smaller than that of a phosphate-coated screw → turning a zinc-electroplated screw requires less force and is easier.
Small damages to zinc plating do not result in corrosion, but phosphate-coated screws are immediately susceptible to corrosion if the coating is damaged.
Small damages to zinc plating do not result in corrosion, but phosphate-coated screws are immediately susceptible to corrosion if the coating is damaged.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 45 mm |
Head diameter (dh) | 8 mm |
Internal drive | H2 |
Material | Steel |
Surface | Zinc plated |
Head type | Bugle head |
RoHS-compliant | Yes |
