Welcome to Würth Estonia For trade customers only

Wood screw Hexagon head DIN 571, steel hot-dip galvanised

SCR-HEX-DIN571-WO-WS19-(HDG)-12X120

Art.-no. 0192712120

EAN 4053479894355

Individual price display after login
Wood screw Hexagon head DIN 571, steel hot-dip galvanised

Art.-no. 0192712120

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For solid wood connections.

  • Hexagon head for improved application of force when screwing in.

  • The wood screw forms its nut thread instead of cutting it.

  • Depending on the diameter, pre-drilling must be carried out.
Notice

Hot-dip zinc-plated screws have excellent corrosion resistance. The thickness of the zinc coating is up to ten times greater than coatings applied with electroplating.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors

Instructions
  • Depending on the screw diameter, pre-drilling must be carried out

  • In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter

Nominal diameter (d)

12 mm

Length (l)

120 mm

Head height (k)

8 mm

External drive (s1)

WS19

Material

Steel

Surface

Hot dip galvanized

Head type

Hexagon head

Head access hole

No

Core diameter

11 mm

Thread type

Wood screw thread

Shape of tip

Tip

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information