Dry wall screw with double-start thread
DRYW.SCR. 4,2X65 PHOSPHATE FINE
Art.-no. 018904265
EAN 4053479766706
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For screwing on metal substructures up to max. 1 mm
- Double-start thread with special needle tip
- Hardened, phosphated steel
- Bugle head with PH 2 cross recess drive
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.2 mm |
Length (l) | 65 mm |
Thread length | 65 mm |
Head diameter (dh) | 8 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Approval | CE |
Head type | Bugle head |
