Welcome to Würth Estonia For trade customers only

Dry sandpaper roll for wood, aluminium oxide (corundum)

Wood sandpaper roll alu-oxide yellow
WUE DRY ABR PAPER 115X50 G100

Art.-no. 058118 100

EAN 4011231484169

Individual price display after login
Dry sandpaper roll for wood, aluminium oxide (corundum)

Art.-no. 058118 100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For machining veneers and solid wood, sanding edges, rims and flat parts. Suitable for ORSY®10 dispenser system.
  • Open scattering

  • Aggressive initial and long-term sanding

  • Uniform grinding finish without scratches

  • Very good finish and cool sanding

  • No breaking out of grain

  • Long service life

  • High degree of material removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Roll

Width x length

115 mm x 50 m

Grid size

100

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information