Welcome to Würth Estonia For trade customers only

Safety boot S3 Jalas 2718 Zenit

SAFEBOOT-S3-JALAS-2718-ZENIT-SZ39

Art.-no. 9501019858

EAN 6408487551987

Individual price display after login
Safety boot S3 Jalas 2718 Zenit

Art.-no. 9501019858

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

39

Shoe size EU

39

Material of shoes upper

PUR-coated leather

Safety category

S3

Standards

ISO 20345:2022

Foot width

Medium

Material of protective toe cap

Aluminium

Shoe size UK

6

Shoe size US

6.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information