Welcome to Würth Estonia For trade customers only

Drilling screw, steel, reduced drill tip, type: wood

Drilling screw steel red. dia drill tip type wood
SCR-HEX-FLG-WSH14-WS8-RR33-4,8X28

Art.-no. 5049480002
EAN 4056807022420

Prices for customers after login
Drilling screw, steel, reduced drill tip, type: wood

Art.-no. 5049480002

Prices for customers after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Wood version with drill tip

  • Coloured parts with minimum 400 hours' corrosion resistance

  • Steel, blue galvanised, minimum 8.0 µm

  • Thread under the head for better hold
Notice

More colours available on request.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for thin sheet metals and wood.

Material

Steel

Surface

Lacquered

Colour

Black

Material of sealing washer

Aluminium

Material of gasket

Ethylene propylene diene terpolymer rubber EPDM vulcanised-on

RoHS-compliant

Yes

Head type

Hexagon head with flange

Nominal diameter (d1)

4.8 mm

Length (l1)

28 cm

Washer thickness (h1)

1 mm

Flange diameter

10.5 mm

External drive (s1)

WS8

Approval

ETA

Washer diameter (d2)

14 mm

Drill tip length (lp)

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information