Multinorm long underpants
WRKUWEAR-ISO11612-LNG-BLCK-L
Art.-no. 5359182133
EAN 4061975711205
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fire-resistant under trousers
- Layered clothing together with an undershirt
- EN ISO 11612:2015 A1, B1, C1, F1 Protection against heat and flame
- EN 1149-5:2018 Protective clothing. Electrostatic properties:
- IEC 61482-2:2018 class 1 Protective clothing against the thermal hazards of an electric arc
Product information
Datasheets(X)
Size | L |
Colour | Black |
Standards | ISO 11612, EN 1149-5, EN 61482-1-2 |
Material | 65% modacrylic, 33% cotton, 2% antistatic antistatic fibre |
EN standard | 1149-5, 61482-1-2 |
ISO | 11612 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!