Drill tip screw, hexagon head, stainless steel, DIN 7504-K AISI410
pias stainless steel AISI410 hexagon head, flange
SCR-FLG-WSH16-WS10-AISI410-(RUS)-6,3X19
Art.-no. 021476319
EAN 4053479895055
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Standards | DIN 7504 |
Material | Stainless steel AISI 410 |
Surface | Flake zinc |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 12.9 mm |
Flange diameter (dk) | 13 mm |
Head height (k1) | 6.4 mm |
Drill tip length (lp) | 7.5 mm |
Screw-thread length with drill tip | 19 mm |
External drive (s1) | WS10 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |