Cable drum, plastic, rubber cable, H05RR-F
CABLE DRUM 50M. RUBBER 1,5MM2
Art.-no. 077450 050
EAN 4050641832405
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Cable drum in plastic design
- With stable tubular steel frame and ergonomic, insulated bow handle
- Parking station plug
- Rotation stop switch
- Extremely stable thanks to low centre of gravity
- Splash-proof, 3-way socket
- Thermal protection switch
- Plug sealing lip
- Diagnostic system and overload protection
Product information
Datasheets(X)
Application area
IP44 for short-term outdoor use.
Cable type | H05RR-F3G1.5 mm² |
Cable length | 50 m |
Design | 3 grounding-contact sockets, 16 A, 250 V |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Length x width x height | 258 x 218 x 358 mm |
Overheating protection | Thermal circuit-breaker |