Welcome to Würth Estonia For trade customers only

Double clamp A4

POWER-CLAMP 2XM6 A4 95MM/L20

Art.-no. 0537915095

EAN 4053479920344

Individual price display after login
Double clamp A4

Art.-no. 0537915095

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2-bolt clamp, AISI 316, banding width 20 mm, M6 bolt



1- and 2-bolt dual clamps for demanding clamping. E.g. water and compressed air hoses, tanker hoses (incl. fuel and oil), chemical and foodstuff hoses (AISI 316 clamp). The structure of the clamp is based on a steel tightening band, and pin and bolt tightening mechanism that is zinc coated and acid-proof.


The structure ensures even clamping throughout the perimeter against the hose wall.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel A4

Min./max. grip range

85-95 mm

Width of band

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information