DIN 985 steel I8I zinc flake ZFSHL
DIN 985 steel I8I zinc flake ZFSHL
NUT-HEX-SLOK-DIN985-I8I-WS24-(ZNFL)-M16
Art.-no. 03689716
EAN 4066443086021
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M16 |
Height (m1) | 16 mm |
External drive (s1) | WS24 |
Standards | DIN 985 |
Material | Steel |
Property class | I8I |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | Low |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |