DIN 9021 steel zinc flake black (ZFBHL)
DIN 9021 steel zinc flake black (ZFBHL)
WSH-DIN9021-(ZNBH)-M8
Art.-no. 515090008
EAN 4066443082085
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2 mm |
Standards | ISO 9001:2015, DIN 9021 |
Material | Steel |
Surface | Zinc plated black |